Motion
8886CVNN PLIER SLD-JT CURVED 6CV NEEDLE

Crescent Wrench
8886CVNN PLIER SLD-JT CURVED 6CV NEEDLE

CURVED NEEDLE NOSE PLIERS 6" RED
Mi Item #08047518
MFR #8886CVNN PLIER SLD-JT CURVED 6CV NEEDLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
8886CVNN PLIER SLD-JT CURVED 6CV NEEDLE

CURVED NEEDLE NOSE PLIERS 6" RED
Mi Item #08047518
MFR #8886CVNN PLIER SLD-JT CURVED 6CV NEEDLE

Mfr description
8886CVNN PLIER SLD-JT CURVED 6CV NEEDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1 in
  • Jaw Width
    11/16 in
  • Overall Length
    6 in

Details

  • Handle Material
    Alloy Steel
  • Head Style
    Needle Nose
  • Jaw Type
    Tempered
  • Style
    Bent Nose
  • Tool Style
    Curved Needle Nose Pliers
  • Type
    Needle Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)