Motion
RSQB40-30DLZ
RSQ STOPPER CYLINDER with 40 mm Bore Size
Mi Item #08047861
MFR #RSQB40-30DLZ
Price$172.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQ STOPPER CYLINDER with 40 mm Bore Size
Mi Item #08047861
MFR #RSQB40-30DLZ

Mfr description
RSQB40-30DLZ
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bracket 1
    Through Hole
  • Country of Origin
    JP
  • Mounting Type
    Through-Hole
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Fixed Absorber Type
  • Series
    RSQ
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)