Motion
69-515G 2-1/2 LB BRASS HAMMER

Gearwrench
69-515G 2-1/2 LB BRASS HAMMER

2-1/2 Lb Nonsparking Brass Hammer 12" OAL, 9-3/4" Head Length, 1-1/2" Face Diam, 12" Fiberglass Handle
Mi Item #08048443
MFR #69-515G 2-1/2 LB BRASS HAMMER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-515G 2-1/2 LB BRASS HAMMER

2-1/2 Lb Nonsparking Brass Hammer 12" OAL, 9-3/4" Head Length, 1-1/2" Face Diam, 12" Fiberglass Handle
Mi Item #08048443
MFR #69-515G 2-1/2 LB BRASS HAMMER

Mfr description
69-515G 2-1/2 LB BRASS HAMMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Handle Length
    12 in
  • Head Length
    9-3/4 in
  • Head Weight
    2-1/2 lbs, 40 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length Range
    9" - 13.9"

Details

  • Handle Material
    Fiberglass
  • Head Material
    Brass
  • PSC Code
    5120
  • Tool Style
    Brass Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)