Motion
BST40X90-20BP4

NTN
BST40X90-20BP4

40 mm Bore, 90 mm OD, 20 mm Width, Open, 60 ° Contact Angle
MI ITEM #08048462
MFR #BST40X90-20BP4
List Price$1,119.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST40X90-20BP4

40 mm Bore, 90 mm OD, 20 mm Width, Open, 60 ° Contact Angle
MI ITEM #08048462
MFR #BST40X90-20BP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,119.38/each for your price

Overview

Mfr description
BST40X90-20BP4 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Molded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    60 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    13200 lbf
  • Radial Static Load Capacity
    29200 lbf
  • Cage Material
    Resin
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    20 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Configuration
    One
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Weight
    1.411 lbs
  • Manufacturer Upc Number
    4547359802696
  • UPC_NO
    4547359802696
  • Description
    BST40X90-20BP4 BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text