Motion
XT35 X 3-7/16

SHUSTER CORP
XT35 X 3-7/16

Quick Disconnect Bushing - XT35 Bushing, 3.4375 in Bore, 6.3130 in Flg OD, 2.4680 in LTB, Steel Material
MI ITEM #08048536
MFR #XT35 X 3-7/16
Price$164.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
XT35 X 3-7/16

Quick Disconnect Bushing - XT35 Bushing, 3.4375 in Bore, 6.3130 in Flg OD, 2.4680 in LTB, Steel Material
MI ITEM #08048536
MFR #XT35 X 3-7/16

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$164.94/each

Specifications

Dimensions

  • Barrel Length
    1.688 in
  • Bolt Circle Diameter
    5.463 in
  • Bore Diameter  
    3.4375 in
  • Bushing Size
    XT35
  • Flange Outside Diameter  
    6.3130 in
  • Flange Thickness  
    0.7810 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    2.4680 in
  • Screw Length
    1.750 in
  • Screw Thread Size
    1/2-16 in
  • Weight
    7.85 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushings
  • Screw Torque
    840 in

Overview

Mfr description
XT35 X 3-7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought