Motion
XT30 X 2-3/16

SHUSTER CORP
XT30 X 2-3/16

Quick Disconnect Bushing - XT30 Bushing, 2.1875 in Bore, 5.3130 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #08048540
MFR #XT30 X 2-3/16
Price$170.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
XT30 X 2-3/16

Quick Disconnect Bushing - XT30 Bushing, 2.1875 in Bore, 5.3130 in Flg OD, 1.8750 in LTB, Steel Material
MI ITEM #08048540
MFR #XT30 X 2-3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.80/each

Specifications

Dimensions

  • Barrel Length
    1.375 in
  • Bolt Circle Diameter
    4.563 in
  • Bore Diameter  
    2.1875 in
  • Bushing Size
    XT30
  • Flange Outside Diameter  
    5.3130 in
  • Flange Thickness  
    0.6880 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.8750 in
  • Screw Length
    1.500 in
  • Screw Thread Size
    7/16-18 in
  • Weight
    6.24 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushings
  • Screw Torque
    550 in

Overview

Mfr description
XT30 X 2-3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought