Motion
FWA721-200-B5-K

BOSTON GEAR
FWA721-200-B5-K

200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #08048598
MFR #FWA721-200-B5-K
Price$4,062.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA721-200-B5-K

200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #08048598
MFR #FWA721-200-B5-K

Mfr description
FWA721-200-B5-K GEAR FLANGE WORM REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,062.63/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)