Specifications
Dimensions
- Port Size1/4 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted
- SeriesSY
- Solenoid Electrical EntryPlug Connector with Cover Type
Overview
Mfr description
53-SY7140-LL15-02N VALVE
- Sub plate port size: 3/8"
- Flow rate characteristics: Cv 1.1