Motion
CSTF100-1700
Hose End - Steel Material, 1 in Hose ID
MI ITEM #08048775
MFR #CSTF100-1700
Price$64.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1 in Hose ID
MI ITEM #08048775
MFR #CSTF100-1700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.09/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.64 lbs

Details

  • Additional Details
    No-skive fitting system, Positive metal-to-polymer seal in ground joint couplings, Non-metallic polymer seal resists most chemicals, Leakproof seal forms when metal head of the stem makes contact with the patented polymer seat in the spud
  • Application
    Steam
  • Compatible Hose Series
    ContiTech Flexsteel 250, Texcel Tex-Steam, Gates Plant Master
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Crimp Boss Steam
  • For Use With
    ContiTech Flexsteel 250, Texcel Tex-Steam, Gates Plant Master
  • ISO Fit Standard
    ISO 4023/6134
  • Manufacturer Catalog Number
    CSTF100-1700
  • Material
    Steel
  • Max Operating Temperature
    450 °F
  • Operating Temperature Range
    -40 to 450 °F
  • Product Types
    Ferrule
  • Seal Material
    Polymer
  • Seal Type
    Ground Joint
  • Standards Met
    Mil-Spec 29210E, ISO 4023/6134
  • Type
    Ferrule

Overview

Mfr description
CSTF100-1700 1" STEAM CRIMP FERRULE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought