Motion
BB1-5067 B

SKF
BB1-5067 B

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 95 mm OD, 35 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08048922
MFR #BB1-5067 B
Price$957.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BB1-5067 B

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 95 mm OD, 35 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08048922
MFR #BB1-5067 B

Mfr description
BB1-5067B BEARING
  • Customized unit for high temperature application
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.93/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    29 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Graphite
  • Cage Type
    Non-metallic
  • Closure Type
    Double Shielded
  • Description
    BB1-5067B BEARING
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Customized unit for high temperature application
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    The BB1-5067 B is a 30 mm bore radial deep groove ball bearing with a 95 mm outside diameter and 35 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    BB1-5067 B
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7600 lbf
  • Radial Static Load Capacity
    3960 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574079940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)