Motion
0230-01594

HUB CITY INC
0230-01594

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Hollow Output, 56C Frame
Mi Item #08049165
MFR #0230-01594
Price$2,471.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-01594

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Hollow Output, 56C Frame
Mi Item #08049165
MFR #0230-01594

Mfr description
0230-01594 GEARBOX ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,471.04/each

Specifications

Dimensions

  • Bore Diameter
    0.9380 in, 23.82 mm
  • Case Size
    185
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    185
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    2805 in/lb;316.923 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Output Size
    0.9375 in
  • Ratio
    15:1
  • Service Factor
    1
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    16.00 lbs, 7.257 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.25 hp
  • Horsepower Rating Normal Duty
    1.25 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    185-15/1 A WR 56C .938
  • Max Input Horsepower
    1.25 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Style
    A
  • Torque Rating (in-lb)
    2805 in-lbs;316.923 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)