Motion
CQ2B32-45DZ-XB6

SMC CORP OF AMERICA
CQ2B32-45DZ-XB6

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #08049758
MFR #CQ2B32-45DZ-XB6
Price$58.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B32-45DZ-XB6

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #08049758
MFR #CQ2B32-45DZ-XB6

Mfr description
CQ2B32-45DZ-XB6 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.65/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    40 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)