Motion
9 SLV RTL MODULAR HOUSING

DODGE
9 SLV RTL MODULAR HOUSING

Pillow Block Hydrodynamic Bearing - Pillow Block, 9.0000 in Bore, Cast Iron
Mi Item #08050390
MFR #9 SLV RTL MODULAR HOUSING
Price$49,783.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
9 SLV RTL MODULAR HOUSING

Pillow Block Hydrodynamic Bearing - Pillow Block, 9.0000 in Bore, Cast Iron
Mi Item #08050390
MFR #9 SLV RTL MODULAR HOUSING

Mfr description
132414 SLEEVOIL RTL 9" HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,783.71/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Bore Inside Diameter
    9.0000 in
  • Inside Diameter
    9.0000 in
  • Shaft Diameter
    9.0000 in
  • Weight
    1250 lbs

Details

  • Additional Details
    Modular Housing
  • Bearing Type
    Hydrodynamic
  • Component Type
    Housing
  • Housing Configuration
    Modular Housing
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Manufacturer Catalog Number
    132414
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    Sleevoil RTL
  • Type
    Modular Housing
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)