Motion
7100178127

3M
7100178127

Flap Disc - Type 29, 5.0000 in Disc Diameter, 0.8750 in Center Hole, 40+ Grit, 12000 rpm
Mi Item #08050489
MFR #7100178127
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100178127

Flap Disc - Type 29, 5.0000 in Disc Diameter, 0.8750 in Center Hole, 40+ Grit, 12000 rpm
Mi Item #08050489
MFR #7100178127

Mfr description
T29 5 X 7/8 769F 40 GRIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers long-lasting high performance and versatility at a value price
  • Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    5.0000 in
  • Weight
    0.262 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring Edges, Edge Beveling, Sanding, Weld Grinding, Weld Preparation
  • Arbor Type
    Non-Threaded
  • Backing Material
    Polyester
  • Bonding Type
    Resin
  • Coat Type
    Open Coat
  • Flap Disc Type
    Type 29
  • For Use With
    Disc Grinders, Disc Sanders, Right Angle Grinders
  • Form Material
    Polyester Cloth
  • Grit Number
    40+
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100178127
  • Manufacturer Upc Number
    00638060059166
  • Max Rpm
    12000 rpm
  • Package Qty
    10
  • Package Type
    Case
  • Series
    769F
  • Substrate
    Polyester
  • UPC_NO
    00638060059166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)