Motion
20-9-1600-M

BOB DALE GLOVES
20-9-1600-M

Leather Drivers Glove with Keystone Thumb - M or Size 8, Goatskin Grain Leather, No Grade Listed, Lined, Color Beige
MI ITEM #08050543
MFR #20-9-1600-M
Price$36.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1600-M

Leather Drivers Glove with Keystone Thumb - M or Size 8, Goatskin Grain Leather, No Grade Listed, Lined, Color Beige
MI ITEM #08050543
MFR #20-9-1600-M

Mfr description
20-9-1600-M GOAT SKIN / KEVLAR GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.61/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    3
  • Back Material
    Goatskin
  • Color
    Beige
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Lined
  • Material
    Goatskin
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Material
    Goatskin
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)