Motion
SY7120-3LOZD-N11T

SMC CORP OF AMERICA
SY7120-3LOZD-N11T

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 110 V ac, 1 Solenoid, L Plug without Connector, Body Ported, One-touch fitting for 3/8 in, NPTF Threads
Mi Item #08050544
MFR #SY7120-3LOZD-N11T
Price$69.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7120-3LOZD-N11T

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 110 V ac, 1 Solenoid, L Plug without Connector, Body Ported, One-touch fitting for 3/8 in, NPTF Threads
Mi Item #08050544
MFR #SY7120-3LOZD-N11T

Mfr description
SY7120-3LOZD-N11T VALVE, SOL 110VAC
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.25/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 3/8 in

Details

  • Actuation
    2 position single
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SY
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    110 V ac
  • Thread Standard
    NPTF
  • Valve Series
    SY7000
  • Voltage
    110 V ac (115 V ac)
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)