Motion
GSNI230060

AS RAYMOND
GSNI230060

0.71X20X8 STK 60# NTR SHAFT GAS SPRING
MI ITEM #08050780
MFR #GSNI230060
List Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI230060

0.71X20X8 STK 60# NTR SHAFT GAS SPRING
MI ITEM #08050780
MFR #GSNI230060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.87/each for your price

Overview

Mfr description
GSNI-2300-60KJJ GAS SPRING
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position

Specifications

  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    20.00 in
  • Height
    0.780 in
  • Length
    0.866 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
  • Shoulder Length
    18.58 in
  • Stroke
    7.99 in
  • Thread
    M6 x 1.0
  • Weight
    2.59 lbs
  • Width
    0.78 in
  • Force
    60 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text