Motion
RAPTOR 40HCB 1-15/16"

DODGE
RAPTOR 40HCB 1-15/16"

RAPTOR 40HCB 1-15/16"
MI ITEM #08050849
MFR #RAPTOR 40HCB 1-15/16"
Price$922.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 40HCB 1-15/16"

RAPTOR 40HCB 1-15/16"
MI ITEM #08050849
MFR #RAPTOR 40HCB 1-15/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$922.09/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Diameter  
    1.9375 in
  • Bore Length
    2.5 in
  • Coupling Size
    40
  • Length Through Bore  
    2.5000 in
  • Outside Diameter
    6.63 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    8.73 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015621
  • Maximum Speed
    5000 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    5504 in-lb

Overview

Mfr description
40HCB 1 15/16 015621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought