Specifications
Dimensions
- Glove SizeL or Size 9
- Length11
- SizeL
Details
- ColorTan
- Country of OriginCHINA
- Harmonization Code4203.29.3020
- Manufacturer Upc Number065537847986
- Material TypeGeneral Purpose Gloves
- Palm FeaturesSplit Deerskin
- Spec Sheet
- Thumb TypeStraight
- UPC_NO065537847986
Overview
Mfr description
9590-L CRAZY HORSE GLOVES
- Warm sherpa lining
- Split deerskin leather
- Snug-fitting shirred elastic wrist
- Extended cuff