1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
4578-14MPT-65
14MPT, 14 mm Pitch, 4578 mm Pitch Length, 65 mm Width, 327 Teeth, Polychloroprene Material
Mi Item #
08051088
MFR #
4578-14MPT-65
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 4578-14MPT-65
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
4578-14MPT-65
14MPT, 14 mm Pitch, 4578 mm Pitch Length, 65 mm Width, 327 Teeth, Polychloroprene Material
Mi Item #
08051088
MFR #
4578-14MPT-65
Mfr description
4578-14MPT-65 PANTHER SYNCHRONOUS BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall
Width
65 mm
Pitch
14 mm
Pitch Length
4578 mm
Details
Belt Type
14MPT
Material
Polychloroprene
Number Of
Teeth
327
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items