Motion
AW20-N02BG-1CZ-B

SMC CORP OF AMERICA
AW20-N02BG-1CZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 Port Size
MI ITEM #08051154
MFR #AW20-N02BG-1CZ-B
List Price$54.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20-N02BG-1CZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 Port Size
MI ITEM #08051154
MFR #AW20-N02BG-1CZ-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.00/each for your price

Overview

Mfr description
AW20-N02BG-1CZ-B

Specifications

  • Thread Standard
    NPT
  • Body Size
    20
  • Port Size
    1/4
  • Weight
    0.2 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought