Motion
PFM510-C4-1
PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #08051234
MFR #PFM510-C4-1
List Price$181.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #08051234
MFR #PFM510-C4-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.74/each for your price

Overview

Mfr description
PFM510-C4-1
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (Rc, NPT, G); ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (MPa): -0.07 to 0.75
  • Output options: 1-5V or 4-20mA
  • Accuracy: ±3% F.S.
  • Repeatability: ±1% F.S.

Specifications

  • Display
    Remote sensor unit
  • Country of Origin
    JP
  • Series
    PFM
  • Piping Entry Direction
    Straight
  • Port Size
    4 diameter (5/32 in) One-touch fitting
  • Rated Flow Range
    0.2 to 10 (5) L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought