Motion
TB-DLEZ-30M-SHCR

DODGE
TB-DLEZ-30M-SHCR

Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #08051272
MFR #TB-DLEZ-30M-SHCR
Price$371.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-DLEZ-30M-SHCR

Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #08051272
MFR #TB-DLEZ-30M-SHCR

Mfr description
077700 TB-DLEZ-30M-SHCR BEARING D-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.15/each

Specifications

Dimensions

  • Bolt Center Diameter
    0.4375 in
  • Bore Diameter
    30 mm
  • Bore Length
    1.5600 in

Details

  • Bearing Series
    206 Series
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Insert Material
    Plated Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Grease
  • Maximum Speed
    4500 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)