Motion
4S10DL6
Eaton Aeroquip 4S Series Crimp Hose Fittings DKO Female Swivel Light Duty - Carbon Steel
MI ITEM #08051375
MFR #4S10DL6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings DKO Female Swivel Light Duty - Carbon Steel
MI ITEM #08051375
MFR #4S10DL6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    25 mm
  • Height
    0.870 in
  • Length
    2.010 in
  • Overall Length
    2.010 in
  • Weight
    0.19 lb
  • Width
    0.870 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    M18X1.5
  • Material
    Carbon Steel

Overview

Mfr description
4S10DL6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought