Motion
4S10DSB6
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat 90 Elbow - Carbon Steel
MI ITEM #08051377
MFR #4S10DSB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat 90 Elbow - Carbon Steel
MI ITEM #08051377
MFR #4S10DSB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S10DSB6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    27 mm
  • End 1 Thread
    M22X1.5
  • Material
    Carbon Steel
  • Height
    1.650 in
  • Width
    1.160 in
  • Length
    2.510 in
  • Weight
    0.32 lb
  • Overall Length
    2.510 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought