Overview
Mfr description
CXSL25-30-Y59B CYLINDER
- Bore sizes: 6, 10, 15, 20, 25, 32 mm
- Non-rotating accuracy: ± 0.1°
- Stroke adjustment range: 0 to -5 mm
- Auto switch capable
Specifications
- Country of OriginUS
- BearingsBall Bushing Bearing
- Made to OrderYes
- Manufacturer Catalog
- Port Thread StandardRc 1/8
- Installation Instructions
- Piping TypeStandard Piping
- SeriesCXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data