Motion
4S10KF10
Eaton Aeroquip 4S Series Crimp Hose Fittings Komatsu Female Swivel - Carbon Steel
MI ITEM #08051382
MFR #4S10KF10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Komatsu Female Swivel - Carbon Steel
MI ITEM #08051382
MFR #4S10KF10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S10KF10FITTING PERM 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    25 mm
  • End 1 Thread
    M24X1.5
  • Material
    Carbon Steel
  • Height
    1.480 in
  • Width
    1.480 in
  • Length
    2.840 in
  • Weight
    0.50 lb
  • Overall Length
    2.840 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought