Motion
4S12BFA12
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP 30 Swivel 45 Elbow - Carbon Steel
MI ITEM #08051386
MFR #4S12BFA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP 30 Swivel 45 Elbow - Carbon Steel
MI ITEM #08051386
MFR #4S12BFA12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S12BFA12FTNG(PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    3/4 in
  • End 1 Thread
    G3/4-14
  • End 2 Size
    -12 in
  • Material
    Carbon Steel
  • Height
    1.020 in
  • Width
    1.840 in
  • Length
    4.420 in
  • Weight
    14.85 oz
  • Overall Length
    4.420 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought