Motion
4S12BFB12
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP 30 Swivel 90 Elbow - Carbon Steel
MI ITEM #08051387
MFR #4S12BFB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP 30 Swivel 90 Elbow - Carbon Steel
MI ITEM #08051387
MFR #4S12BFB12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S12BFB12FTNG (PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Length
    4.170 in
  • Overall Length
    4.170 in
  • End 1 Size
    3/4 in
  • End 1 Thread
    G3/4-14
  • Height
    2.200 in
  • Weight
    16.90 oz
  • End 2 Size
    -12 in
  • Width
    1.840 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text