Motion
4S12BP12
4S Series Crimp Hose Fittings Male Parallel Rigid BSP - Steel Material
MI ITEM #08051388
MFR #4S12BP12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Male Parallel Rigid BSP - Steel Material
MI ITEM #08051388
MFR #4S12BP12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S12BP12FTNG (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Steel
  • Length
    3.130 in
  • Overall Length
    3.130 in
  • End 1 Size
    3/4 in
  • End 1 Thread
    R3/4-14
  • Height
    1.840 in
  • Weight
    0.70 lb
  • Width
    1.840 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought