Motion
4S12BT12
Eaton Aeroquip 4S Series Crimp Hose Fittings Male BSPT Straight - Carbon Steel
MI ITEM #08051389
MFR #4S12BT12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male BSPT Straight - Carbon Steel
MI ITEM #08051389
MFR #4S12BT12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Height
    1.840 in
  • Length
    3.310 in
  • Overall Length
    3.310 in
  • Weight
    0.65 lb
  • Width
    1.840 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    R3/4-14
  • Material
    Carbon Steel

Overview

Mfr description
4S12BT12FTNG (PERM) 4SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought