Motion
4S12CTB12
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 90 Elbow - Carbon Steel
MI ITEM #08051392
MFR #4S12CTB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 90 Elbow - Carbon Steel
MI ITEM #08051392
MFR #4S12CTB12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S12CTB12FTNG(PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1.630 in
  • Material
    Carbon Steel
  • Height
    2.540 in
  • Width
    1.840 in
  • Length
    4.270 in
  • Weight
    1.10 lb
  • Overall Length
    4.270 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought