Motion
4S12DL8
Eaton Aeroquip 4S Series Crimp Hose Fittings DKO Female Swivel Light Duty - Carbon Steel
MI ITEM #08051397
MFR #4S12DL8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings DKO Female Swivel Light Duty - Carbon Steel
MI ITEM #08051397
MFR #4S12DL8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S12DL8FTNG (PERM), 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    19 mm
  • End 1 Thread
    M22X1.5
  • Outside Diameter
    1.335 in
  • Material
    Carbon Steel
  • Height
    1.340 in
  • Width
    1.340 in
  • Length
    2.300 in
  • Weight
    0.31 lb
  • Overall Length
    2.300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text