Motion
4S12DS8
4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat - Steel Material
Mi Item #08051398
MFR #4S12DS8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat - Steel Material
Mi Item #08051398
MFR #4S12DS8

Mfr description
4S12DS8FTNG (PERM), 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    24 mm
  • Height
    1.340 in
  • Length
    2.460 in
  • Overall Length
    2.460 in
  • Weight
    0.39 lb
  • Width
    1.340 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    M24X1.5
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)