Motion
4S12EK8
Eaton Aeroquip 4S Series Crimp Hose Fittings Male DIN 24 Seat - Carbon Steel
MI ITEM #08051401
MFR #4S12EK8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male DIN 24 Seat - Carbon Steel
MI ITEM #08051401
MFR #4S12EK8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S12EK8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    19 mm
  • End 1 Thread
    M24X1.5
  • Material
    Carbon Steel
  • Height
    1.340 in
  • Width
    1.340 in
  • Length
    2.280 in
  • Weight
    0.30 lb
  • Overall Length
    2.280 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text