Motion
4S12FH8
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 62 Flange - Carbon steel
MI ITEM #08051405
MFR #4S12FH8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 62 Flange - Carbon steel
MI ITEM #08051405
MFR #4S12FH8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S12FH8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    3/4 in
  • Material
    Carbon steel
  • Height
    1.630 in
  • Width
    1.630 in
  • Length
    3.170 in
  • Weight
    0.34 lb
  • Overall Length
    3.170 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought