Motion
4S12FHA16
4S Series Crimp Hose Fittings SAE Code 62 Flange 45 Elbow - Steel Material
Mi Item #08051407
MFR #4S12FHA16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings SAE Code 62 Flange 45 Elbow - Steel Material
Mi Item #08051407
MFR #4S12FHA16

Mfr description
4S12FHA16FTNG (PERM) 4SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    1 in
  • Height
    1.060 in
  • Length
    4.600 in
  • Overall Length
    4.600 in
  • Weight
    1.10 lb
  • Width
    2.080 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)