Motion
4S12FHG12
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 62 Flange 60 Elbow - Carbon Steel
Mi Item #08051410
MFR #4S12FHG12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 62 Flange 60 Elbow - Carbon Steel
Mi Item #08051410
MFR #4S12FHG12

Mfr description
4S12FHG12FTNG (PERM) 4SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.630 in
  • Height
    1.480 in
  • Length
    5.270 in
  • Overall Length
    5.270 in
  • Weight
    1.02 lb
  • Width
    1.840 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)