Motion
4S12FLF8
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange 30 Elbow - Carbon Steel
Mi Item #08051427
MFR #4S12FLF8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange 30 Elbow - Carbon Steel
Mi Item #08051427
MFR #4S12FLF8

Mfr description
4S12FLF8FTNG (PERM), 4-SPRL
  • Customer friendly system helps the assembler quickly and easily identify the correct hose and fitting to be crimped together.
  • DURA-KOTEᵀᴹ offers three times the corrosion protection on carbon steel fittings as compared to competitive hose fittings.
  • DURA-SEALᵀᴹ technology eliminates hose assembly cool-down leakage, while extending hose assembly life, reducing equipment down-time.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Height
    0.530 in
  • Inside Diameter
    0.340 in
  • Length
    4.450 in
  • Overall Length
    4.450 in
  • Weight
    0.66 lb
  • Width
    1.500 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)