Motion
4S12FR16
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel - Carbon Steel
MI ITEM #08051432
MFR #4S12FR16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel - Carbon Steel
MI ITEM #08051432
MFR #4S12FR16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S12FR16FITTING PERM 4S ORS
  • Customer friendly system helps the assembler quickly and easily identify the correct hose and fitting to be crimped together.
  • DURA-KOTEᵀᴹ offers three times the corrosion protection on carbon steel fittings as compared to competitive hose fittings.
  • DURA-SEALᵀᴹ technology eliminates hose assembly cool-down leakage, while extending hose assembly life, reducing equipment down-time.
  • Provides a more reliable/safe assembly while reducing scrap costs from assembling the wrong hose and fitting.
  • Fast & easy assembly

Specifications

  • Material
    Carbon Steel
  • Weight
    1.07 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought