Specifications
Dimensions
- Height0.940 in
- Inside Diameter0.560 in
- Length4.280 in
- Overall Length4.280 in
- Weight0.96 lb
- Width1.480 in
Details
- Adapter TypeHose Fittings
- End 1 Thread1-3/16-12
- MaterialCarbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)