Motion
4S12FRB12
Eaton Aeroquip 4S Series Female ORS Swivel 90° Elbow - Carbon Steel
MI ITEM #08051435
MFR #4S12FRB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Female ORS Swivel 90° Elbow - Carbon Steel
MI ITEM #08051435
MFR #4S12FRB12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.280 in
  • Inside Diameter
    0.560 in
  • Length
    4.110 in
  • Overall Length
    4.110 in
  • Weight
    1.06 lb
  • Width
    1.480 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-3/16-12
  • Material
    Carbon Steel

Overview

Mfr description
4S12FRB12FTNG (PERM), 4-SPRL
  • DURA-KOTEᵀᴹ offers three times the corrosion protection on carbon steel fittings as compared to competitive hose fittings
  • Customer friendly system helps the assembler quickly and easily identify the correct hose and fitting to be crimped together
  • DURA-SEALᵀᴹ technology eliminates hose assembly cool-down leakage, while extending hose assembly life, reducing equipment down-time
  • Provides a more reliable/safe assembly while reducing scrap costs from assembling the wrong hose and fitting
  • Fast & easy assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought