Motion
4S16BP16
4S Series Crimp Hose Fittings Male Parallel Rigid BSP - Steel Material
MI ITEM #08051446
MFR #4S16BP16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Male Parallel Rigid BSP - Steel Material
MI ITEM #08051446
MFR #4S16BP16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S16BP16FTNG (PERM) 4SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Steel
  • Length
    3.530 in
  • Overall Length
    3.530 in
  • End 1 Size
    1.000 in
  • End 1 Thread
    G1-11
  • Height
    2.080 in
  • Weight
    1.16 lb
  • Width
    2.080 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought