Motion
4S16CTF16
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 30 Elbow - Carbon Steel
MI ITEM #08051457
MFR #4S16CTF16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 30 Elbow - Carbon Steel
MI ITEM #08051457
MFR #4S16CTF16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S16CTF16FTNG (PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1.870 in
  • End 2 Size
    -16 in
  • Material
    Carbon Steel
  • Height
    0.850 in
  • Width
    2.080 in
  • Length
    5.580 in
  • Weight
    1.60 lb
  • Overall Length
    5.580 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought