Motion
4S16DSA10
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat 45 Elbow - Carbon Steel
MI ITEM #08051462
MFR #4S16DSA10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat 45 Elbow - Carbon Steel
MI ITEM #08051462
MFR #4S16DSA10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S16DSA10FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1.000 in
  • End 1 Thread
    M30X2
  • Outside Diameter
    1.481 in
  • Material
    Carbon Steel
  • Height
    1.020 in
  • Width
    1.480 in
  • Length
    3.520 in
  • Weight
    0.60 lb
  • Overall Length
    3.520 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought