Motion
4S16EK10
Eaton Aeroquip 4S Series Crimp Hose Fittings Male DIN 24 Seat - Carbon Steel
MI ITEM #08051464
MFR #4S16EK10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male DIN 24 Seat - Carbon Steel
MI ITEM #08051464
MFR #4S16EK10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • Height
    1.480 in
  • Length
    2.440 in
  • Outside Diameter
    1.481 in
  • Overall Length
    2.440 in
  • Weight
    0.38 lb
  • Width
    1.480 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    M30X2
  • Material
    Carbon Steel

Overview

Mfr description
4S16EK10FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought