Motion
4S16FH20
Eaton Aeroquip 4S Series Split Flange Code 62 - Carbon Steel
MI ITEM #08051467
MFR #4S16FH20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Split Flange Code 62 - Carbon Steel
MI ITEM #08051467
MFR #4S16FH20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S16FH20FTNG (PERM), 4-SPRL,
  • DURA-KOTEᵀᴹ offers three times the corrosion protection on carbon steel fittings as compared to competitive hose fittings
  • Customer friendly system helps the assembler quickly and easily identify the correct hose and fitting to be crimped together
  • DURA-SEALᵀᴹ technology eliminates hose assembly cool-down leakage, while extending hose assembly life, reducing equipment down-time
  • Fast & easy assembly
  • Provides a more reliable/safe assembly while reducing scrap costs from assembling the wrong hose and fitting

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1.880 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.990 in
  • Height
    2.460 in
  • Width
    2.460 in
  • Length
    4.870 in
  • Weight
    1.75 lb
  • Overall Length
    4.870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought