Motion
4S16FHB16.120
Eaton Aeroquip 4S Series Crimp Hose Fittings Split Flange-Code 62 - Carbon Steel
MI ITEM #08051475
MFR #4S16FHB16.120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Split Flange-Code 62 - Carbon Steel
MI ITEM #08051475
MFR #4S16FHB16.120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S16FHB16.120FTNG (PERM) 4SPIRAL
  • DURA-SEALᵀᴹ technology eliminates hose assembly cool-down leakage, while extending hose assembly life, reducing equipment down-time.
  • DURA-KOTEᵀᴹ offers three times the corrosion protection on carbon steel fittings as compared to competitive hose fittings.
  • Fast & easy assembly.
  • Customer friendly system helps the assembler quickly and easily identify the correct hose and fitting to be crimped together.
  • Provides a more reliable/safe assembly while reducing scrap costs from assembling the wrong hose and fitting.

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1.880 in
  • End 2 Size
    -16 in
  • Material
    Carbon Steel
  • Height
    4.720 in
  • Width
    2.080 in
  • Length
    4.960 in
  • Weight
    2.02 lb
  • Overall Length
    4.960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought