Motion
4S16FL20
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange - Steel Material
MI ITEM #08051484
MFR #4S16FL20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange - Steel Material
MI ITEM #08051484
MFR #4S16FL20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S16FL20FTNG (PERM) 4SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Steel
  • Length
    4.350 in
  • Overall Length
    4.350 in
  • End 1 Size
    1 in
  • Height
    2.460 in
  • Weight
    1.57 lb
  • End 2 Size
    1-1/4 in
  • Width
    2.460 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought