Motion
4S16FLE8
Eaton Aeroquip 4S Series Crimp Hose Fittings Split Flange Code 61 67.5° - Carbon Steel
MI ITEM #08051499
MFR #4S16FLE8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Split Flange Code 61 67.5° - Carbon Steel
MI ITEM #08051499
MFR #4S16FLE8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Height
    1.250 in
  • Inside Diameter
    0.340 in
  • Length
    4.690 in
  • Overall Length
    4.690 in
  • Weight
    0.49 lb
  • Width
    1.750 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel

Overview

Mfr description
4S16FLE8FTNG (PERM), 4-SPRL
  • Customer friendly system helps the assembler quickly and easily identify the correct hose and fitting to be crimped together.
  • DURA-KOTEᵀᴹ offers three times the corrosion protection on carbon steel fittings as compared to competitive hose fittings.
  • DURA-SEALᵀᴹ technology eliminates hose assembly cool-down leakage, while extending hose assembly life, reducing equipment down-time.
  • Provides a more reliable/safe assembly while reducing scrap costs from assembling the wrong hose and fitting.
  • Fast & easy assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought